Blind Rivet, Dome Head, 0.1875 in Dia., 0.416 in L, Steel Body, 100 PK
- Mfr # SSPI-06-06
- Zoro # G1490638
product price:Â
$
50.69
/pk of 100, $0.51/ea
Key Features
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
.062 in - .250 in
Body Length
0.416 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SSPI-06-06
- Zoro #
- G1490638
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Steel
- Mandrel Material
- Steel
- Grip Range
- .062 in - .250 in
- Standards
- IFI-119
- System of Measurement
- INCH
Dimensions
- Rivet Diameter
- 0.1875 in
- Body Length
- 0.416 in
Description
Blind Rivet,Intlk,Stl,.062-.250,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.