Blind Rivet, Dome Head, 0.1875 in Dia., 0.447 in L, Aluminum Body, 1000 PK
- Mfr # PAST6140-VL
- Zoro # G400412783
product price:Â
$
293.99
/pk of 1000, $0.29/ea
Sold in multiples of 36Â pks for
$10,583.64
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
0.1875 in
Grip Range
.032 in - .140 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PAST6140-VL
- Zoro #
- G400412783
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .032 in - .140 in
- Standards
- IFI-114
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 0.1875 in
- Body Length
- 0.447 in
Description
Aluminum T Blind Rivet With Steel Mandrel, Dome Head 3/16 X .032-.140 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.