Blind Rivet, Dome Head, 0.1875 in Dia., 0.541 in L, Stainless Steel Body, 100 PK

  • Mfr # ITTDE0607-VL

  • Zoro # G1490540


product price:  $112.99
/pk 100, $1.13/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
0.1875 in
Grip Range
.062 in - .437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ITTDE0607-VL
Zoro #
G1490540
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.1875 in
Body Length
0.541 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.062 in - .437 in
Standards
IFI-119
System of Measurement
INCH

Description

Blind Rivet,Intlk,SS,.062-.437,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.