Zoro Homepage

Blind Rivet, Dome Head, 0.1875 in Dia., 0.577 in L, Aluminum Body, 100 PK

  • Mfr # BAPI-06-07

  • Zoro # G1490233


product price: $38.29
/pk 100, $0.38/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
0.1875 in
Grip Range
.214 in - .437 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BAPI-06-07
Zoro #
G1490233
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.1875 in
Body Length
0.577 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.214 in - .437 in
Standards
IFI-119
System of Measurement
INCH

Description

Blind Rivet,Intlk,Alum,.214-.437,PK100, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.