Blind Rivet, Dome Head, 0.1875 in Dia., 0.595 in L, Aluminum Body, 1000 PK
- Mfr # AD66H-431
- Zoro # G000412589
product price:Â
$
286.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
.313 in - .375 in
Standards
IFI-126
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD66H-431
- Zoro #
- G000412589
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- .313 in - .375 in
- Standards
- IFI-126
- System of Measurement
- Inch
Dimensions
- Rivet Diameter
- 0.1875 in
- Body Length
- 0.595 in
Description
Aluminum Closed End Painted Black Blind Rivet With Steel Mandrel, Dome Head
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.