
Blind Rivet, Dome Head, 0.1875 in Dia., 0.69 in L, Stainless Steel Body, 1000 PK
Mfr # PTSD608-VL
Zoro # G100412816
product price:Â $229.99
/pk 1000, $0.23/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.376 in - .500 in
Standards
IFI-114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PTSD608-VL
Zoro #
G100412816
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
0.1875 in
Body Length
0.69 in
Details
Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Steel
Grip Range
.376 in - .500 in
Standards
IFI-114
System of Measurement
Inch
Description
Stainless Blind Rivet With Steel Mandrel, Dome Head 3/16 X .376-.500 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.