Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Blind Rivet, Dome Head, 1/4 in Dia., 0.615 in L, Aluminum Body, 1000 PK
- Mfr # AD86ABS
- Zoro # G000412930
product price:Â
$
293.99
/pk of 1000, $0.29/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/4 in
Grip Range
.251 in - .375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AD86ABS
- Zoro #
- G000412930
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rivet Diameter
- 1/4 in
- Body Length
- 0.615 in
Details
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Aluminum
- Grip Range
- .251 in - .375 in
- Standards
- IFI-114
- System of Measurement
- Inch
Description
Aluminum Blind Rivet With Aluminum Mandrel, Dome Head 1/4 X .251-.375 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.