Blind Rivet, Dome Head, 1/4 in Dia., 0.806 in L, Stainless Steel Body, 100 PK
- Mfr # ITTD0810-VL
- Zoro # G1490507
product price:Â
$
187.99
/pk of 100, $1.88/ea
Free Shipping & Returns
Key Features
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
1/4 in
Grip Range
.350 in - .625 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ITTD0810-VL
- Zoro #
- G1490507
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Rivet Diameter
- 1/4 in
- Body Length
- 0.806 in
Details
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Stainless Steel
- Mandrel Material
- Stainless Steel
- Grip Range
- .350 in - .625 in
- Standards
- IFI-119
- System of Measurement
- INCH
Description
Blind Rivet,Intlk,SS,.350-.625,PK100, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.