CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Aluminum Body, 100 PK

  • Mfr # AD812BS203

  • Zoro # G3199673

CAD Available

product price:  $34.49
/pk 100, $0.34/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/4 in
Grip Range
0.626 in to 0.750 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD812BS203
Zoro #
G3199673
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/4 in
Body Length
31/32 in
Head Height
0.069 in
Head Dia.
0.500 in
Hole Size
0.257 to 0.261 in
Drill Size
F
Overall Length
2 19/64 in
Shank Diameter
0.249 in
Minimum Material Thickness
5/8 in
Maximum Material Thickness
3/4 in
Maximum Hole Diameter
0.261 in
Minimum Hole Diameter
0.257 in
Head Diameter
1/2 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.626 in to 0.750 in
System of Measurement
Inch
Blind Rivet Type
Open End
Tensile Strength (Lb.)
750 lb
Single Shear Strength (Lbs.)
600 lb
Finish
Plain
Tensile Strength
1,200 lb
Material Grade/Class
IFI-114-19
Shear Strength
600 lb
Manufacturer Location
Made in USA*

Description

Blind Rivet,2 5/17 In. L,0.249 In. dia,PK100, System of Measurement Inch, Overall Length 2 19/64 in, Body Length 31/32 in, Shank Diameter 0.249 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/2 in, Head Angle Not Applicable, Shear Strength 600 lb, Tensile Strength 1,200 lb, Maximum Hole Diameter 0.261 in, Minimum Material Thickness 5/8 in, Maximum Material Thickness 3/4 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.