CAD Drawings

Download CAD Files

Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK

  • Mfr # AD46ABS201

  • Zoro # G3266033

CAD Available

product price:  $26.69
/pk 500, $0.05/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
1/8 in
Grip Range
0.313 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD46ABS201
Zoro #
G3266033
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
1/2 in
Head Height
0.036 in
Hole Size
0.129 to 0.133 in
Head Dia.
0.250 in
Drill Size
#30
Overall Length
1 19/32 in
Minimum Material Thickness
5/16 in
Minimum Hole Diameter
0.129 in
Maximum Material Thickness
3/8 in
Shank Diameter
0.122 in
Head Diameter
1/4 in
Maximum Hole Diameter
0.133 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.313 in to 0.375 in
System of Measurement
Inch
Blind Rivet Type
Open End
Tensile Strength (Lb.)
235 lb
Single Shear Strength (Lbs.)
155 lb
Finish
Plain
Shear Strength
155 lb
Manufacturer Location
Made in USA*
Material Grade/Class
IFI-114-11
Tensile Strength
235 lb

Description

Blind Rivet,1.596 In. L,0.122 In. dia,PK500, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 1/2 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle Not Applicable, Shear Strength 155 lb, Tensile Strength 235 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 5/16 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.