Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Blind Rivet, Dome Head, 1/8 in Dia., 15/64 in L, Aluminum Body, 500 PK
- Mfr # AD41H201
- Zoro # G1800005
product price:Â
$
28.99
/pk of 500, $0.06/ea
Key Features
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.032 in to 0.062 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AD41H201
- Zoro #
- G1800005
- UPC #
- -
- Country of Origin
- United States
- Item
- Blind Rivet
- Head Type
- Dome
- Body Material
- Aluminum
- Mandrel Material
- Steel
- Grip Range
- 0.032 in to 0.062 in
- System of Measurement
- Inch
- Single Shear Strength (Lbs.)
- 105 lb
- Blind Rivet Type
- Closed End
- Tensile Strength (Lb.)
- 150 lb
- Finish
- Plain
- Manufacturer Location
- Made in USA*
- Tensile Strength
- 385 lb
- Shear Strength
- 105 lb
- Material Grade/Class
- IFI-126-19
- Product Type
- Blind Rivet
Dimensions
- Rivet Diameter
- 1/8 in
- Body Length
- 15/64 in
- Head Height
- 0.036 in
- Drill Size
- #30
- Head Dia.
- 0.236 in
- Hole Size
- 0.129 to 0.133 in
- Minimum Hole Diameter
- 0.129 in
- Shank Diameter
- 0.124 in
- Overall Length
- 1 21/64 in
- Maximum Hole Diameter
- 0.133 in
- Minimum Material Thickness
- 1/32 in
- Head Diameter
- 15/64 in
- Maximum Material Thickness
- 1/16 in
- Wire Rope Length
- 1 21/64 in
- Length
- 1 21/64 in
Description
Blind Rivet,1.333 In. L,0.124 In. dia,PK500, System of Measurement Inch, Overall Length 1 21/64 in, Body Length 15/64 in, Shank Diameter 0.124 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 15/64 in, Head Angle Not Applicable, Shear Strength 105 lb, Tensile Strength 385 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/32 in, Maximum Material Thickness 1/16 in, Material Grade/Class IFI-126-19, Mandrel Material Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.