Blind Rivet, Dome Head, 1/8 in Dia., 29/64 in L, Aluminum Body, 500 PK

  • Mfr # AD43-45BS201

  • Zoro # G2828262


product price:  $37.15
/pk 500, $0.07/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.157 in to 0.312 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD43-45BS201
Zoro #
G2828262
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
29/64 in
Hole Size
0.129 to 0.142 in
Head Dia.
0.250 in
Drill Size
#30
Head Height
0.036 in
Head Diameter
1/4 in
Shank Diameter
0.122 in
Minimum Hole Diameter
0.129 in
Overall Length
1 35/64 in
Minimum Material Thickness
5/32 in
Maximum Hole Diameter
0.142 in
Maximum Material Thickness
5/16 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.157 in to 0.312 in
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
150 lb
Tensile Strength (Lb.)
220 lb
Shear Strength
150 lb
Tensile Strength
220 lb
Material Grade/Class
IFI-114-19
Finish
Plain
Manufacturer Location
Made in USA*

Description

Blind Rivet,1.549 In. L,0.122 In. dia,PK500, System of Measurement Inch, Overall Length 1 35/64 in, Body Length 29/64 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle Not Applicable, Shear Strength 150 lb, Tensile Strength 220 lb, Maximum Hole Diameter 0.142 in, Minimum Material Thickness 5/32 in, Maximum Material Thickness 5/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.