Blind Rivet, Dome Head, 1/8 in Dia., 3/16 in L, Steel Body, 500 PK

  • Mfr # SD41BS201

  • Zoro # G3318262


product price:  $17.85
/pk 500, $0.04/ea

Key Features

Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.032 in to 0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SD41BS201
Zoro #
G3318262
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
3/16 in
Hole Size
0.129 to 0.133 in
Drill Size
#30
Head Dia.
0.250 in
Head Height
0.036 in
Maximum Material Thickness
1/16 in
Maximum Hole Diameter
0.133 in
Shank Diameter
0.122 in
Head Diameter
1/4 in
Minimum Hole Diameter
0.129 in
Minimum Material Thickness
1/32 in
Overall Length
1 9/32 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.032 in to 0.062 in
System of Measurement
Inch
Tensile Strength (Lb.)
425 lb
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
295 lb
Manufacturer Location
Made in USA*
Tensile Strength
425 lb
Material Grade/Class
IFI-114-30
Finish
Zinc Plated
Shear Strength
295 lb

Description

Blind Rivet,1 23/81 In. L,0.122 In. dia,PK500, System of Measurement Inch, Overall Length 1 9/32 in, Body Length 3/16 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 1/4 in, Head Angle Not Applicable, Shear Strength 295 lb, Tensile Strength 425 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/32 in, Maximum Material Thickness 1/16 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products