Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK

  • Mfr # AD43BS201

  • Zoro # G2492156


product price:  $13.79
/pk 500, $0.03/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
1/8 in
Grip Range
0.126 in to 0.187 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD43BS201
Zoro #
G2492156
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
1/8 in
Body Length
5/16 in
Head Dia.
0.250 in
Head Height
0.036 in
Hole Size
0.129 to 0.133 in
Drill Size
#30
Overall Length
1 13/32 in
Head Diameter
1/4 in
Minimum Material Thickness
1/8 in
Maximum Material Thickness
3/16 in
Shank Diameter
0.122 in
Minimum Hole Diameter
0.129 in
Maximum Hole Diameter
0.133 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.126 in to 0.187 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
155 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
235 lb
Shear Strength
155 lb
Material Grade/Class
IFI-114-19
Tensile Strength
325 lb
Finish
Plain
Manufacturer Location
Made in USA*

Description

Blind Rivet,1.409 In. L,0.122 In. dia,PK500, System of Measurement Inch, Overall Length 1 13/32 in, Body Length 5/16 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 1/4 in, Head Angle Not Applicable, Shear Strength 155 lb, Tensile Strength 325 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.