Blind Rivet, Dome Head, 3/16 in Dia., 1-3/64 in L, Steel Body, 250 PK

  • Mfr # SD614BS200

  • Zoro # G2862605

CAD Available

product price:  $34.85
/pk 250, $0.14/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.751 in to 0.875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SD614BS200
Zoro #
G2862605
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
1-3/64 in
Drill Size
#11
Head Dia.
0.375 in
Head Height
0.051 in
Hole Size
0.192 to 0.196 in
Overall Length
2 11/32 in
Head Diameter
3/8 in
Maximum Material Thickness
7/8 in
Minimum Material Thickness
3/4 in
Minimum Hole Diameter
0.192 in
Shank Diameter
0.183 in
Maximum Hole Diameter
0.196 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Steel
Mandrel Material
Steel
Grip Range
0.751 in to 0.875 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
590 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
815 lb
Finish
Zinc Plated
Material Grade/Class
IFI-114-30
Manufacturer Location
Made in USA*
Tensile Strength
815 lb
Shear Strength
590 lb

Description

Blind Rivet,2 33/94 In. L,0.183 In. dia,PK250, System of Measurement Inch, Overall Length 2 11/32 in, Body Length 1 3/64 in, Shank Diameter 0.183 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 590 lb, Tensile Strength 815 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/4 in, Maximum Material Thickness 7/8 in, Material Grade/Class IFI-114-30, Mandrel Material Steel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.