Blind Rivet, Dome Head, 3/16 in Dia., 21/64 in L, Aluminum Body, 250 PK

  • Mfr # AD62H200

  • Zoro # G2677902


product price:  $23.59
/pk 250, $0.09/ea

Key Features

Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Rivet Diameter
3/16 in
Grip Range
0.063 in to 0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AD62H200
Zoro #
G2677902
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
21/64 in
Head Height
0.066 in
Drill Size
#11
Head Dia.
0.357 in
Hole Size
0.192 to 0.196 in
Minimum Material Thickness
1/16 in
Overall Length
1 41/64 in
Shank Diameter
0.186 in
Maximum Material Thickness
1/8 in
Head Diameter
23/64 in
Minimum Hole Diameter
0.192 in
Maximum Hole Diameter
0.196 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Aluminum
Mandrel Material
Steel
Grip Range
0.063 in to 0.125 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
220 lb
Tensile Strength (Lb.)
310 lb
Blind Rivet Type
Closed End
Tensile Strength
840 lb
Finish
Plain
Shear Strength
220 lb
Material Grade/Class
IFI-126-19
Manufacturer Location
Made in USA*

Description

Blind Rivet,1.646 In. L,0.186 In. dia,PK250, System of Measurement Inch, Overall Length 1 41/64 in, Body Length 21/64 in, Shank Diameter 0.186 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 23/64 in, Head Angle Not Applicable, Shear Strength 220 lb, Tensile Strength 840 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/16 in, Maximum Material Thickness 1/8 in, Material Grade/Class IFI-126-19, Mandrel Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.