Blind Rivet, Dome Head, 3/16 in Dia., 51/64 in L, Stainless Steel Body, 100 PK

  • Mfr # SSD610SSBS203

  • Zoro # G2958505

CAD Available

product price:  $48.95
/pk 100, $0.49/ea

Key Features

CAD Drawing
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.501 in to 0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSD610SSBS203
Zoro #
G2958505
UPC #
094705914229
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
51/64 in
Head Height
0.051 in
Hole Size
0.192 to 0.196 in
Head Dia.
0.375 in
Drill Size
#10
Overall Length
2 3/32 in
Minimum Material Thickness
1/2 in
Shank Diameter
0.186 in
Maximum Hole Diameter
0.196 in
Minimum Hole Diameter
0.192 in
Maximum Material Thickness
5/8 in
Head Diameter
3/8 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.501 in to 0.625 in
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
1,000 lb
Tensile Strength (Lb.)
1,375 lb
Finish
Plain
Shear Strength
1,000 lb
Manufacturer Location
Made in USA*
Material Grade/Class
IFI-114-51
Tensile Strength
1,375 lb

Description

Blind Rivet,2 10/99 In. L,0.186 In. dia,PK100, System of Measurement Inch, Overall Length 2 3/32 in, Body Length 51/64 in, Shank Diameter 0.186 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 1,000 lb, Tensile Strength 1,375 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products