Blind Rivet, Dome Head, 5/32 in Dia., 17/32 in L, Stainless Steel Body, 500 PK

  • Mfr # SSD56SSBS201

  • Zoro # G3183546


product price:  $83.29
/pk 500, $0.17/ea
Free Shipping & Returns

Key Features

Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
5/32 in
Grip Range
0.251 in to 0.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSD56SSBS201
Zoro #
G3183546
UPC #
094705907672
Country of Origin
United States

Dimensions

Rivet Diameter
5/32 in
Body Length
17/32 in
Drill Size
#20
Head Dia.
0.312 in
Hole Size
0.160 to 0.164 in
Head Height
0.043 in
Minimum Material Thickness
1/4 in
Shank Diameter
0.155 in
Overall Length
1 13/16 in
Head Diameter
5/16 in
Maximum Hole Diameter
0.164 in
Minimum Hole Diameter
0.16 in
Maximum Material Thickness
3/8 in

Details

Item
Blind Rivet
Head Type
Dome
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.251 in to 0.375 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
900 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
1,130 lb
Finish
Plain
Material Grade/Class
IFI-114-51
Manufacturer Location
Made in USA*
Tensile Strength
1,130 lb
Shear Strength
900 lb

Description

Blind Rivet,1 9/11 In. L,0.155 In. dia,PK500, System of Measurement Inch, Overall Length 1 13/16 in, Body Length 17/32 in, Shank Diameter 0.155 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 5/16 in, Head Angle Not Applicable, Shear Strength 900 lb, Tensile Strength 1,130 lb, Maximum Hole Diameter 0.164 in, Minimum Material Thickness 1/4 in, Maximum Material Thickness 3/8 in, Material Grade/Class IFI-114-51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.