Blind Rivet, Flanged Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK

  • Mfr # SSD64SSBSLF203

  • Zoro # G3363227

CAD Available

product price:  $56.69
/pk 100, $0.57/ea

Key Features

CAD Drawing
Head Type
Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Rivet Diameter
3/16 in
Grip Range
0.126 in to 0.250 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SSD64SSBSLF203
Zoro #
G3363227
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
27/64 in
Drill Size
#11
Hole Size
0.192 to 0.196 in
Head Height
0.051 in
Head Dia.
0.625 in
Overall Length
1 23/32 in
Minimum Material Thickness
1/8 in
Minimum Hole Diameter
0.192 in
Maximum Hole Diameter
0.196 in
Shank Diameter
0.183 in
Head Diameter
5/8 in
Maximum Material Thickness
1/4 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Flanged
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
0.126 in to 0.250 in
System of Measurement
Inch
Blind Rivet Type
Open End
Single Shear Strength (Lbs.)
1,000 lb
Tensile Strength (Lb.)
1,375 lb
Finish
Plain
Shear Strength
1,000 lb
Material Grade/Class
IFI-114-51
Tensile Strength
1,375 lb
Manufacturer Location
Made in USA*

Description

Blind Rivet,1 53/73 In. L,0.183 In. dia,PK100, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.183 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle Not Applicable, Shear Strength 1,000 lb, Tensile Strength 1,375 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-51

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products