CAD Drawings

Download CAD Files

Blind Rivet, Flanged Head, 3/16 in Dia., 43/64 in L, Aluminum Body, 250 PK

  • Mfr # AD68ABSLF200

  • Zoro # G3327457

CAD Available

product price:  $39.99
/pk 250, $0.16/ea

Key Features

CAD Drawing
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Rivet Diameter
3/16 in
Grip Range
0.376 in to 0.500 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AD68ABSLF200
Zoro #
G3327457
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
3/16 in
Body Length
43/64 in
Hole Size
0.192 to 0.196 in
Head Dia.
0.625 in
Head Height
0.075 in
Drill Size
#11
Overall Length
2 in
Head Diameter
5/8 in
Minimum Hole Diameter
0.192 in
Minimum Material Thickness
3/8 in
Shank Diameter
0.183 in
Maximum Hole Diameter
0.196 in
Maximum Material Thickness
1/2 in

Details

CAD Available
Yes
Item
Blind Rivet
Head Type
Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
0.376 in to 0.500 in
System of Measurement
Inch
Single Shear Strength (Lbs.)
315 lb
Blind Rivet Type
Open End
Tensile Strength (Lb.)
500 lb
Finish
Plain
Manufacturer Location
Made in USA*
Tensile Strength
500 lb
Shear Strength
315 lb
Material Grade/Class
IFI-114-11

Description

Blind Rivet,2 in L,0.183 in dia,PK250, System of Measurement Inch, Overall Length 2 in, Body Length 43/64 in, Shank Diameter 0.183 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle Not Applicable, Shear Strength 315 lb, Tensile Strength 500 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-11, Mandrel Material Aluminum

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products