
Blind Rivet, Large Flanged Head, 0.15625 in Dia., 0.415 in L, Aluminum Body, 1000 PK
Mfr # AD54ABSLF
Zoro # G400412486
product price:Â $160.99
/pk 1000, $0.16/ea
Free Shipping & Returns
Key Features
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.126 in - .250 in
Standards
IFI-114
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
AD54ABSLF
Zoro #
G400412486
UPC #
-
Country of Origin
United States
Dimensions
Rivet Diameter
0.15625 in
Body Length
0.415 in
Details
Item
Blind Rivet
Head Type
Large Flanged
Body Material
Aluminum
Mandrel Material
Aluminum
Grip Range
.126 in - .250 in
Standards
IFI-114
System of Measurement
Inch
Description
Aluminum Blind Rivet With Aluminum Mandrel, Large Flange, 5/32 X .188-.250 Grip
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.