Blind Rivet, Low Profile Head, 0.125 in Dia., 0.35 in L, Stainless Steel Body, 1000 PK

  • Mfr # 0BE61-00408

  • Zoro # G800412918


product price:  $266.99
/pk 1000, $0.27/ea
Free Shipping & Returns

Key Features

Head Type
Low Profile
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.039 in - .118 in
Standards
IFI-119
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0BE61-00408
Zoro #
G800412918
UPC #
-
Country of Origin
United States

Dimensions

Rivet Diameter
0.125 in
Body Length
0.35 in

Details

Item
Blind Rivet
Head Type
Low Profile
Body Material
Stainless Steel
Mandrel Material
Stainless Steel
Grip Range
.039 in - .118 in
Standards
IFI-119
System of Measurement
Inch

Description

Stainless Avinox 2 Blind Rivet With Stainless Mandrel, Lo-Profile Head

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products