Complete Gage, Steel, M4X0.7
Mfr # 4624-4
Zoro # G3486384
product price: $479.99
/ea
Free Shipping & Returns
Key Features
Type
4H5H
Use With Internal Thread Size
M4 x 0.7
Application
General Purpose
Series
Heli-Coil
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4624-4
Zoro #
G3486384
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M4 x 0.7
Compatible Internal Thread Size
M4
Compatible External Thread Size
M4-0.70
Overall Length
4 in
Details
Item
Thread Gauge
Type
4H5H
Application
General Purpose
Series
Heli-Coil
Material
Steel
Thread Type
Metric Coarse
For Use With
For Use With Free Running and Screw Locking Inserts
Compatible Insert Type
Helical Inserts
Tool Type
Thread Gauge
System of Measurement
Metric
Compatible Insert Style
Tanged, Tangless
Compatible Thread Direction
Right Hand
Compatible Thread Type
Coarse
Description
Thread Gauge, Compatible External Thread Size M4-0.70, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M4, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 in, System of Measurement Metric, Tool Type Thread Gauge, Includes -, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.