Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Complete Gage, Steel, M5X0.8

  • Mfr # 4624-5

  • Zoro # G3303273


product price: $439.99
/ea
Free Shipping & Returns

Key Features

Type
4H5H
Use With Internal Thread Size
M5 x 0.8
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4624-5
Zoro #
G3303273
UPC #
094706096511
Country of Origin
United States

Dimensions

Use With Internal Thread Size
M5 x 0.8
Compatible Internal Thread Size
M5
Compatible External Thread Size
M5-0.80
Overall Length
4 in

Details

Item
Thread Gauge
Type
4H5H
Application
General Purpose
Series
Heli-Coil
For Use With
For Use With Free Running and Screw Locking Inserts
Thread Type
Metric Coarse
Material
Steel
Compatible Insert Style
Tanged, Tangless
System of Measurement
Metric
Compatible Thread Direction
Right Hand
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
Tool Type
Thread Gauge

Description

Thread Gauge, Compatible External Thread Size M5-0.80, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M5, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 in, System of Measurement Metric, Tool Type Thread Gauge, Includes -, Series Heli-Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.