Complete Gage, Steel, M6X1
Mfr # 4624-6
Zoro # G3401833
product price: $409.99
/ea
Free Shipping & Returns
Key Features
Type
4H5H
Use With Internal Thread Size
M6 x 1
Application
General Purpose
Series
Heli-Coil
Thread Type
Metric Coarse
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4624-6
Zoro #
G3401833
UPC #
094706096535
Country of Origin
United States
Dimensions
Use With Internal Thread Size
M6 x 1
Compatible Internal Thread Size
M6
Overall Length
4 in
Compatible External Thread Size
M6-1.00
Details
Item
Thread Gauge
Type
4H5H
Application
General Purpose
Series
Heli-Coil
Thread Type
Metric Coarse
Material
Steel
For Use With
For Use With Free Running and Screw Locking Inserts
System of Measurement
Metric
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
Compatible Insert Style
Tanged, Tangless
Compatible Thread Direction
Right Hand
Tool Type
Thread Gauge
Description
Thread Gauge, Compatible External Thread Size M6-1.00, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M6, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 in, System of Measurement Metric, Tool Type Thread Gauge, Includes -, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.