Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electric Power Supply, For 10J330

  • Mfr # 8050-50

  • Zoro # G3676486


product price: $1,342.99
/ea
Free Shipping & Returns

Key Features

Application
Installing Thread Inserts
Series
Tangless
Thread Type
Universal
Material
Aluminum, Steel
Compatible Manufacturer Part Number
8050-400C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8050-50
Zoro #
G3676486
UPC #
-
Country of Origin
United States

Details

Item
Electronic Power Supply
Application
Installing Thread Inserts
Series
Tangless
Thread Type
Universal
Material
Aluminum, Steel
Compatible Manufacturer Part Number
8050-400C
Compatible with Manufacturer Model Number
8050-400C
Compatible Manufacturer Model Number
8050-400C
Product Type
Installation Tool Accessory
Compatible Insert Type
Helical Inserts
Compatible Tool Type
Power Installation Tool
For Use With Mfr. Model Number
8050-400C
For Use With
10J330
Compatible with Manufacturer Model No.
8050-400C
Compatible with Mfr. Model No.
8050-400C
For Use with Mfr Model Number
8050-400C
Compatible Pump Manufacturer Part Number
8050-400C
Compatible Mfr. Model Number
8050-400C

Description

Electronic Power Supply, Compatible Insert Type Helical Inserts, Compatible Thread Size Not Applicable, Compatible Thread Type Not Applicable, Compatible Tool Type Power Installation Tool, Compatible with Grainger Part Number 10J330, Compatible with Manufacturer Model Number 8050-400C, Material Aluminum, Steel, Product Type Installation Tool Accessory, Series Tangless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.