Free-Running Helical Insert Repair Kit, Helical Inserts, 1 1/4"-12, Plain 18-8 Stainless Steel
Mfr # 5528-20
Zoro # G3458411
product price: $732.99
/ea
Free Shipping & Returns
Key Features
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Insert Length
1.875 in
Finish
Plain
Thread Type
UNF
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5528-20
Zoro #
G3458411
UPC #
-
Country of Origin
United States
Dimensions
Insert Length
1.875 in
Thread Size
1 1/4"-12
Tap Sizes Included
1 1/4"-12
Length
1.875 in
Drill Bit Sizes Included
1 9/32 in
Number of Sizes
3
Details
Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
UNF
Number of Inserts
4
Compatible Material
Metal
Helical Insert Type
Free-Running
System of Measurement
Inch
Number of Pieces
7
Includes
(4) Inserts, Drill, Heli-Coil Tap, Installation Tool
Series
Heli-Coil
Thread Direction
Right Hand
Application
For Metal
Tang Style
Tanged
Material Grade/Class
18-8
Manufacturer Location
Made in USA
Tool Material
Steel
Description
Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 1 9/32 in, Finish Plain, Helical Insert Type Free-Running, Insert Length 1 7/8 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 4, Number of Pieces 8, Number of Sizes 3, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 1 1/4 In.-12, Thread Direction Right Hand, Thread Size 1 1/4 In.-12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.