Zoro Homepage

Free-Running Helical Insert Repair Kit, Helical Inserts, 3/8"-18, Plain 18-8 Stainless Steel

  • Mfr # 5407-6

  • Zoro # G2548472


product price: $646.99
/ea
Free Shipping & Returns

Key Features

Insert Types Included
Helical Inserts
Thread Size
3/8"-18
Insert Material
18-8 Stainless Steel
Finish
Plain
Insert Length
0.407 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5407-6
Zoro #
G2548472
UPC #
094706228677
Country of Origin
United States

Dimensions

Thread Size
3/8"-18
Insert Length
0.407 in
Tap Sizes Included
3/8"-18
Length
0.407 in
Drill Bit Sizes Included
21/32 in
Number of Sizes
3

Details

Item
Helical Insert Repair Kit
Insert Types Included
Helical Inserts
Insert Material
18-8 Stainless Steel
Finish
Plain
Thread Type
NPT
Number of Inserts
10
System of Measurement
Inch
Compatible Material
Metal
Number of Pieces
13
Includes
(10) Inserts, Drill, Heli-Coil Tap, Installation Tool
Series
Heli-Coil
Thread Direction
Right Hand
Helical Insert Type
Free-Running
Material Grade/Class
18-8
Tang Style
Tanged
Application
For Metal
Tool Material
Steel
Manufacturer Location
Made in USA

Description

Thread Repair Kit, Insert Types Included Helical Inserts, Compatible Material Metal, Drill Bit Sizes Included 21/32 in, Finish Plain, Helical Insert Type Free-Running, Insert Length 13/32 in, Insert Material Stainless Steel, Material Grade/Class 18-8, Maximum Hole Diameter Not Applicable, Number of Inserts 10, Number of Pieces 10, Number of Sizes 3, System of Measurement Inch, Tang Style Tanged, Tap Sizes Included 3/8 In.-18, Thread Direction Right Hand, Thread Size 3/8 In.-18, Thread Type NPT

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.