CAD
Shop STANLEY ENGINEERED FASTENING
See all product information
Create Account
Helical Insert, Free-Running, M14-1.25 Thrd Sz, 12L14 Steel, 6 PK
- Mfr # R5326-14L-6
- Zoro # G2500382
CAD Available
product price:Â
$
25.19
/pk of 6, $4.20/ea
Key Features
CAD Drawing
Overall Length
17 mm
Thread Direction
Right Hand
Material
12L14 Steel
Material Grade/Class
12L14
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- R5326-14L-6
- Zoro #
- G2500382
- UPC #
- 025964120441
- Country of Origin
- United States
- CAD Available
- Yes
- Item
- Helical Insert
- Thread Direction
- Right Hand
- Material
- 12L14 Steel
- Material Grade/Class
- 12L14
- Finish
- Black Oxide
- Thread Type
- Fine
- Compatible Material
- Metal
- Tensile Strength
- 200,000 to 250,000 psi
- Helical Insert Type
- Free-Running
- System of Measurement
- Metric
- Tensile Strength (PSI)
- 200,000 psi to 250,000 psi
- Rockwell Hardness
- C43-C50
- Application
- For Metal
- Series
- Heli-Coil
- Features
- Packaged in Lengths Corresponding to Various Spark Plug Reaches
- Thread Pitch
- 1.25 mm
- Manufacturer Location
- Made in USA
- Shell Material
- Steel
- Product Type
- Helical Insert
- Traction Material
- Steel
Dimensions
- Overall Length
- 17 mm
- Thread Size
- M14-1.25
- Outside Diameter
- 0.667 in
- Compatible Tap Size
- M14-1.25
- Wire Rope Length
- 17 mm
- Length
- 17 mm
- Fits Chest Size
- Packaged in Lengths Corresponding to Various Spark Plug Reaches
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 17 mm, Thread Size M14x1.25, Thread Direction Right Hand, Thread Type Fine, Material Steel, Material Grade/Class 12L14, Finish Black Oxide, Tang Style Not Applicable, Compatible Material Metal, Compatible Tap Size M14-1.25, Drill Bit Size Not Applicable, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 16.94 mm, Manufacturer Location Made in USA
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.