INSERT 1-1/2-12
Mfr # HEK1191-24
Zoro # G702672533
product price: $36.85
/eaKey Features
Overall Length
2-1/4 in
Thread Type
UNF
Thread Size
1-1/2"-12
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HEK1191-24
Zoro #
G702672533
UPC #
259641401732
Country of Origin
United States
Dimensions
Overall Length
2-1/4 in
Thread Size
1-1/2"-12
Details
Item
Helical Insert
Thread Type
UNF
System of Measurement
Inch
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.