INSERT 3/4-16
Mfr # HER1191-12
Zoro # G202672538
product price: $26.79
/eaKey Features
Overall Length
1-1/8 in
Thread Type
UNF
Thread Size
3/4"-16
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HER1191-12
Zoro #
G202672538
UPC #
259641200762
Country of Origin
United States
Dimensions
Overall Length
1-1/8 in
Thread Size
3/4"-16
Details
Item
Helical Insert
Thread Type
UNF
System of Measurement
Inch
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.