Install Tool, Tangless Gage Style, 10-24
Mfr # 7571-3B
Zoro # G4524536
product price: $654.99
/ea
Free Shipping & Returns
Key Features
Type
Tangless Gage Style
Use With Internal Thread Size
10-24
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Includes
Gage Style Tangless Installation Tool
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7571-3B
Zoro #
G4524536
UPC #
094720934974
Country of Origin
United States
Dimensions
Use With Internal Thread Size
10-24
Size
10-24
Compatible Internal Thread Size
#10-24
Overall Length
6 in
Compatible External Thread Size
#10-24
Details
Item
Installation Tool
Type
Tangless Gage Style
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Includes
Gage Style Tangless Installation Tool
Thread Type
UNC
For Use With
10-24 Heli-Coil(R) Tangless Inserts
Construction
Machined
Material
Steel
System of Measurement
Inch
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
Tool Type
Threaded Mandrel for Tangless Inserts
Compatible Insert Style
Tangless
Compatible Thread Direction
Right Hand
Description
Installation Tool, Compatible External Thread Size #10-24, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-24, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 6 in, System of Measurement Inch, Tool Type Threaded Mandrel for Tangless Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.