Zoro Homepage

Install Tool, Tangless Gage Style, 10-32

  • Mfr # 7572-3B

  • Zoro # G4581202


product price: $732.99
/ea
Free Shipping & Returns

Key Features

Type
Tangless Gage Style
Use With Internal Thread Size
10-32
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Size
10-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7572-3B
Zoro #
G4581202
UPC #
655006649120
Country of Origin
United States

Dimensions

Use With Internal Thread Size
10-32
Size
10-32
Overall Length
6 in
Compatible External Thread Size
#10-32
Compatible Internal Thread Size
#10-32

Details

Item
Installation Tool
Type
Tangless Gage Style
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
For Use With
10-32 Heli-Coil(R) Tangless Inserts
Construction
Machined
Includes
Gage Style Tangless Installation Tool
Thread Type
UNF
Material
Steel
Compatible Thread Direction
Right Hand
Compatible Thread Type
Fine
Tool Type
Threaded Mandrel for Tangless Inserts
Compatible Insert Type
Helical Inserts
System of Measurement
Inch
Compatible Insert Style
Tangless

Description

Installation Tool, Compatible External Thread Size #10-32, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-32, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 6 in, System of Measurement Inch, Tool Type Threaded Mandrel for Tangless Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.