Install Tool, Tangless Gage Style, 4-40
Mfr # 7571-04B
Zoro # G4553823
product price: $698.99
/ea
Free Shipping & Returns
Key Features
Type
Tangless Gage Style
Use With Internal Thread Size
4-40
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Construction
Machined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7571-04B
Zoro #
G4553823
UPC #
654006648881
Country of Origin
United States
Dimensions
Use With Internal Thread Size
4-40
Size
4-40
Compatible External Thread Size
#4-40
Compatible Internal Thread Size
#4-40
Overall Length
6 in
Details
Item
Installation Tool
Type
Tangless Gage Style
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Construction
Machined
Thread Type
UNC
Includes
Gage Style Tangless Installation Tool
For Use With
4-40 Heli-Coil(R)Tangless Inserts
Material
Steel
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tangless
System of Measurement
Inch
Tool Type
Threaded Mandrel for Tangless Inserts
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
Description
If you are looking for a tool to install Heli-Coil Thread Inserts, the HELI-COIL 7571-04B is the one to have. It is specially designed for installation of tangless gage style thread inserts in blind holes. The HELI-COIL Tangless Gage Style Installation Tool has been machined from high quality materials. Designed to fit 4-40 internal thread size, this thread insert installation tool can be used with Heli-Coil Thread Inserts. This Tangless Gage Style Installation Tool will help you install your Heli-Coil Thread Inserts quickly and easily.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.