Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Install Tool, Tangless Gage Style, 8-32

  • Mfr # 7571-2B

  • Zoro # G4531834


product price: $621.99
/ea
Free Shipping & Returns

Key Features

Type
Tangless Gage Style
Use With Internal Thread Size
8-32
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Size
8-32
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7571-2B
Zoro #
G4531834
UPC #
654006648706
Country of Origin
China

Dimensions

Use With Internal Thread Size
8-32
Size
8-32
Overall Length
6 in
Compatible External Thread Size
#8-32
Compatible Internal Thread Size
#8-32

Details

Item
Installation Tool
Type
Tangless Gage Style
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Thread Type
UNC
For Use With
8-32 Heli-Coil(R)Tangless Inserts
Includes
Gage Style Tangless Installation Tool
Construction
Machined
Material
Steel
Compatible Thread Direction
Right Hand
System of Measurement
Inch
Compatible Insert Style
Tangless
Tool Type
Threaded Mandrel for Tangless Inserts
Compatible Thread Type
Coarse
Compatible Insert Type
Helical Inserts

Description

Installation Tool, Compatible External Thread Size #8-32, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #8-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 6 in, System of Measurement Inch, Tool Type Threaded Mandrel for Tangless Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.