Mandrel, 2-56In, Steel, UNC, For 10J330
Mfr # 8051-02
Zoro # G3682786
product price: $138.99
/ea
Free Shipping & Returns
Key Features
Application
HeliCoil Power Installation
Series
Heli-Coil
Size
2-56
Thread Type
UNC
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8051-02
Zoro #
G3682786
UPC #
094715420840
Country of Origin
United States
Dimensions
Size
2-56
Compatible Internal Thread Size
#2-56
Compatible External Thread Size
#2-56
Details
Item
Mandrel
Application
HeliCoil Power Installation
Series
Heli-Coil
For Use With
10J330
Thread Type
UNC
Construction
Steel
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
Compatible with Manufacturer Model Number
8050-400C
Compatible Manufacturer Part Number
8050-400C
Compatible Manufacturer Model Number
8050-400C
Compatible Thread Type
Coarse
Compatible Tool Type
Power Inserting Tool
Compatible Insert Type
Helical Inserts
For Use With Mfr. Model Number
8050-400C
Compatible with Manufacturer Model No.
8050-400C
Compatible with Mfr. Model No.
8050-400C
For Use with Mfr Model Number
8050-400C
Compatible Pump Manufacturer Part Number
8050-400C
Compatible Mfr. Model Number
8050-400C
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #2-56, Compatible External Thread Size #2-56, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 10J330, Compatible with Manufacturer Model Number 8050-400C, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.