Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mandrel, 4-40In, Steel, UNC, For 2NJP4

  • Mfr # 8553-04

  • Zoro # G3737711


product price: $79.15
/ea
Free Shipping & Returns

Key Features

Application
HeliCoil Power Installation
Series
Heli-Coil
Size
4-40
Thread Type
UNC
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8553-04
Zoro #
G3737711
UPC #
-
Country of Origin
United States

Dimensions

Size
4-40
Compatible Internal Thread Size
#4-40
Compatible External Thread Size
#4-40

Details

Item
Mandrel
Application
HeliCoil Power Installation
Series
Heli-Coil
For Use With
Mfr. No. PNT800L-PC-T
Thread Type
UNC
Construction
Steel
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
Compatible with Manufacturer Model Number
PNT800L-PC-T
Compatible Manufacturer Part Number
PNT800L-PC-T
Compatible Manufacturer Model Number
PNT800L-PC-T
Compatible Tool Type
Power Inserting Tool
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
For Use With Mfr. Model Number
PNT800L-PC-T
Compatible with Manufacturer Model No.
PNT800L-PC-T
Compatible with Mfr. Model No.
PNT800L-PC-T
For Use with Mfr Model Number
PNT800L-PC-T
Compatible Pump Manufacturer Part Number
PNT800L-PC-T
Compatible Mfr. Model Number
PNT800L-PC-T

Description

Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #4-40, Compatible External Thread Size #4-40, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Manufacturer Model Number PNT800L-PC-T, Series Heli-Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.