Zoro Homepage

Mandrel, 8-32In, Steel, UNC, For 10J330

  • Mfr # 8051-2

  • Zoro # G3702833


product price: $146.99
/ea
Free Shipping & Returns

Key Features

Application
HeliCoil Power Installation
Series
Heli-Coil
Size
8-32
Thread Type
UNC
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8051-2
Zoro #
G3702833
UPC #
-
Country of Origin
United States

Dimensions

Size
8-32
Compatible External Thread Size
#8-32
Compatible Internal Thread Size
#8-32

Details

Item
Mandrel
Application
HeliCoil Power Installation
Series
Heli-Coil
Thread Type
UNC
Construction
Steel
For Use With
10J330
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
Compatible Manufacturer Part Number
8050-400C
Compatible with Manufacturer Model Number
8050-400C
Compatible Manufacturer Model Number
8050-400C
Compatible Thread Type
Coarse
Compatible Tool Type
Power Inserting Tool
Compatible Insert Type
Helical Inserts
For Use With Mfr. Model Number
8050-400C
Compatible with Manufacturer Model No.
8050-400C
Compatible with Mfr. Model No.
8050-400C
For Use with Mfr Model Number
8050-400C
Compatible Pump Manufacturer Part Number
8050-400C
Compatible Mfr. Model Number
8050-400C

Description

Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #8-32, Compatible External Thread Size #8-32, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 10J330, Compatible with Manufacturer Model Number 8050-400C, Series Heli-Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.