Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mandrel, Hardened Steel, 6-32

  • Mfr # PNT600-01-632

  • Zoro # G2689206


product price: $53.19
/ea

Key Features

Use With Internal Thread Size
6-32
For Use With
Mfr. No. PNT800L-PC-T
Thread Type
UNC
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT600-01-632
Zoro #
G2689206
UPC #
094704880730
Country of Origin
Japan

Dimensions

Use With Internal Thread Size
6-32
Compatible External Thread Size
#6-32
Compatible Internal Thread Size
#6-32

Details

Item
Mandrel
For Use With
Mfr. No. PNT800L-PC-T
Thread Type
UNC
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
Compatible Manufacturer Part Number
NB08PT-18
Compatible with Manufacturer Model Number
NB08PT-18
Compatible Manufacturer Model Number
NB08PT-18
Compatible Tool Type
Blind Rivet Nut Tool
Compatible Thread Type
Coarse
Compatible Insert Type
Rivet Nuts
For Use With Mfr. Model Number
NB08PT-18
Compatible with Manufacturer Model No.
NB08PT-18
Compatible with Mfr. Model No.
NB08PT-18
For Use with Mfr Model Number
NB08PT-18
Compatible Pump Manufacturer Part Number
NB08PT-18
Compatible Mfr. Model Number
NB08PT-18

Description

Mandrel, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size #6-32, Compatible External Thread Size #6-32, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Manufacturer Model Number NB08PT-18, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.