Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mandrel, Hardened Steel, M10

  • Mfr # PNT600-01-10A

  • Zoro # G2283881


product price: $46.89
/ea

Key Features

Use With Internal Thread Size
M10
Thread Type
UNC
Material
Steel
Product Type
Mandrel
Compatible with Manufacturer Model Number
NB08PT-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT600-01-10A
Zoro #
G2283881
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
M10
Compatible Thread Size
M10

Details

Item
Mandrel
Thread Type
UNC
For Use With
Mfr. No. PNT800L-PC-T
Material
Steel
Product Type
Mandrel
Compatible with Manufacturer Model Number
NB08PT-18
Compatible Manufacturer Part Number
NB08PT-18
Compatible Manufacturer Model Number
NB08PT-18
System of Measurement
Metric
Compatible Tool Type
Mandrel
Thread Pitch
1.5 mm
Compatible Rivet Nut Body Type
Sleeve
For Use With Mfr. Model Number
NB08PT-18
Compatible with Manufacturer Model No.
NB08PT-18
Compatible with Mfr. Model No.
NB08PT-18
For Use with Mfr Model Number
NB08PT-18
Compatible Pump Manufacturer Part Number
NB08PT-18
Compatible Mfr. Model Number
NB08PT-18

Description

Mandrel, Product Type Mandrel, Compatible Tool Type Mandrel, Compatible Thread Size M10, Compatible Rivet Nut Body Type Sleeve, Material Steel, System of Measurement Metric, Compatible with Manufacturer Model Number NB08PT-18, Includes -, Thread Pitch 1.5 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.