Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mandrel, Hardened Steel, M12

  • Mfr # PNT1000-01-12A

  • Zoro # G1997511


product price: $53.69
/ea

Key Features

Use With Internal Thread Size
M12
For Use With
Mfr. No. PNT1000L-PC-T
Thread Type
UNC
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PNT1000-01-12A
Zoro #
G1997511
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
M12
Compatible External Thread Size
M12
Compatible Internal Thread Size
M12

Details

Item
Mandrel
For Use With
Mfr. No. PNT1000L-PC-T
Thread Type
UNC
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
Compatible with Manufacturer Model Number
PNT1000L-PC
Compatible Manufacturer Part Number
PNT1000L-PC
Compatible Manufacturer Model Number
PNT1000L-PC
Compatible Tool Type
Blind Rivet Nut Tool
Compatible Insert Type
Rivet Nuts
Compatible Thread Type
Coarse
For Use With Mfr. Model Number
PNT1000L-PC
Compatible with Manufacturer Model No.
PNT1000L-PC
Compatible with Mfr. Model No.
PNT1000L-PC
For Use with Mfr Model Number
PNT1000L-PC
Compatible Pump Manufacturer Part Number
PNT1000L-PC
Compatible Mfr. Model Number
PNT1000L-PC

Description

Mandrel, Compatible Tool Type Blind Rivet Nut Tool, Compatible Insert Type Rivet Nuts, Compatible Internal Thread Size M12, Compatible External Thread Size M12, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP5, Compatible with Manufacturer Model Number PNT1000L-PC, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.