Mandrel, M12x1.25, Steel, Metric, For 2NJP4
Mfr # 8759-12
Zoro # G3686733
product price: $220.99
/ea
Free Shipping & Returns
Key Features
Application
HeliCoil Power Installation
Series
Heli-Coil
Size
M12x1.25
Thread Type
Metric
For Use With
2NJP4
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8759-12
Zoro #
G3686733
UPC #
094715420765
Country of Origin
United States
Dimensions
Size
M12x1.25
Compatible External Thread Size
M12-1.25
Compatible Internal Thread Size
M12
Details
Item
Mandrel
Application
HeliCoil Power Installation
Series
Heli-Coil
Thread Type
Metric
For Use With
2NJP4
Construction
Steel
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
Compatible Tool Type
Power Inserting Tool
Compatible Thread Type
Coarse
Compatible Insert Type
Helical Inserts
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M12, Compatible External Thread Size M12-1.25, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP4, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.