Mandrel, M2.5x0.45, Steel, Metric, For 2NJP4
Mfr # 8757-2.5
Zoro # G3727762
product price: $106.99
/ea
Free Shipping & Returns
Key Features
Application
HeliCoil Power Installation
Series
Heli-Coil
Size
M2.5x0.45
Material
Steel
Construction
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8757-2.5
Zoro #
G3727762
UPC #
094715420437
Country of Origin
United States
Dimensions
Size
M2.5x0.45
Compatible Internal Thread Size
M2
Compatible External Thread Size
M2.5-0.45
Details
Item
Mandrel
Application
HeliCoil Power Installation
Series
Heli-Coil
Material
Steel
Construction
Steel
For Use With
Mfr. No. PNT800L-PC-T
Thread Type
Metric
Product Type
Pneumantic Tool Threaded Mandrel
Compatible with Manufacturer Model Number
PNT800L-PC-T
Compatible Manufacturer Part Number
PNT800L-PC-T
Compatible Manufacturer Model Number
PNT800L-PC-T
Compatible Tool Type
Power Inserting Tool
Compatible Thread Type
Coarse
Compatible Insert Type
Helical Inserts
For Use With Mfr. Model Number
PNT800L-PC-T
Compatible with Manufacturer Model No.
PNT800L-PC-T
Compatible with Mfr. Model No.
PNT800L-PC-T
For Use with Mfr Model Number
PNT800L-PC-T
Compatible Pump Manufacturer Part Number
PNT800L-PC-T
Compatible Mfr. Model Number
PNT800L-PC-T
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M2, Compatible External Thread Size M2.5-0.45, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Manufacturer Model Number PNT800L-PC-T, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.