Mandrel, M4x0.7, Steel, Metric, For 2NJP4
Mfr # 8757-4
Zoro # G4017492
product price: $93.29
/ea
Free Shipping & Returns
Key Features
Application
HeliCoil Power Installation
Series
Heli-Coil
Construction
Steel
For Use With
2NJP4
Size
M4x0.7
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8757-4
Zoro #
G4017492
UPC #
-
Country of Origin
United States
Dimensions
Size
M4x0.7
Compatible Internal Thread Size
M4
Compatible External Thread Size
M4-0.70
Details
Item
Mandrel
Application
HeliCoil Power Installation
Series
Heli-Coil
Construction
Steel
For Use With
2NJP4
Material
Steel
Thread Type
Metric
Product Type
Pneumantic Tool Threaded Mandrel
Compatible Insert Type
Helical Inserts
Compatible Thread Type
Coarse
Compatible Tool Type
Power Inserting Tool
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M4, Compatible External Thread Size M4-0.70, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP4, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.