Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mandrel, M5x0.8, Steel, Metric, For 2NJP4

  • Mfr # 8757-5

  • Zoro # G4143562


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Application
HeliCoil Power Installation
Series
Heli-Coil
Thread Type
Metric
Size
M5x0.8
For Use With
2NJP4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8757-5
Zoro #
G4143562
UPC #
-
Country of Origin
United States

Dimensions

Size
M5x0.8
Compatible Internal Thread Size
M5
Compatible External Thread Size
M5-0.80

Details

Item
Mandrel
Application
HeliCoil Power Installation
Series
Heli-Coil
Thread Type
Metric
For Use With
2NJP4
Construction
Steel
Material
Steel
Product Type
Pneumantic Tool Threaded Mandrel
Compatible Thread Type
Coarse
Compatible Tool Type
Power Inserting Tool
Compatible Insert Type
Helical Inserts

Description

Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M5, Compatible External Thread Size M5-0.80, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP4, Series Heli-Coil

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.