Mandrel, M8x1.25, Steel, Metric, For 2NJP4
Mfr # 8757-8
Zoro # G3682262
product price: $92.19
/ea
Free Shipping & Returns
Key Features
Application
HeliCoil Power Installation
Series
Heli-Coil
Material
Steel
Construction
Steel
Thread Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8757-8
Zoro #
G3682262
UPC #
094715420734
Country of Origin
United States
Dimensions
Size
M8x1.25
Compatible External Thread Size
M8-1.25
Compatible Internal Thread Size
M8
Details
Item
Mandrel
Application
HeliCoil Power Installation
Series
Heli-Coil
Material
Steel
Construction
Steel
Thread Type
Metric
For Use With
2NJP4
Product Type
Pneumantic Tool Threaded Mandrel
Compatible Insert Type
Helical Inserts
Compatible Tool Type
Power Inserting Tool
Compatible Thread Type
Coarse
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M8, Compatible External Thread Size M8-1.25, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible Grainger Part Number 2NJP4, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.