Zoro Homepage

Mandrel, Tangless Gage Style, 10-24

  • Mfr # 7571-3-3B

  • Zoro # G4436941


product price: $322.99
/ea
Free Shipping & Returns

Key Features

Type
Tangless Gage Style
Use With Internal Thread Size
10-24
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
For Use With
10-24 Heli-Coil(R) Tangless Inserts
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7571-3-3B
Zoro #
G4436941
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
10-24
Size
10-24
Compatible External Thread Size
#10-24
Compatible Internal Thread Size
#10-24
Overall Length
6 in

Details

Item
Mandrel
Type
Tangless Gage Style
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
For Use With
10-24 Heli-Coil(R) Tangless Inserts
Thread Type
UNC
Includes
Gage Style Tangless Installation Tool Mandrel
Construction
Machined
Material
Steel
System of Measurement
Inch
Compatible Insert Type
Helical Inserts
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tangless
Compatible Thread Type
Coarse
Tool Type
Threaded Mandrel for Tangless Inserts

Description

Mandrel, Compatible External Thread Size #10-24, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-24, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 6 in, System of Measurement Inch, Tool Type Threaded Mandrel for Tangless Inserts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.