Mandrel, Tangless Gage Style, 6-32
Mfr # 7571-06-3B
Zoro # G4436932
product price: $388.99
/ea
Free Shipping & Returns
Key Features
Type
Tangless Gage Style
Use With Internal Thread Size
6-32
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Includes
Gage Style Tangless Installation Tool Mandrel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7571-06-3B
Zoro #
G4436932
UPC #
-
Country of Origin
United States
Dimensions
Use With Internal Thread Size
6-32
Size
6-32
Compatible Internal Thread Size
#6-32
Compatible External Thread Size
#6-32
Overall Length
6 in
Details
Item
Mandrel
Type
Tangless Gage Style
Application
Heli-Coil(R) Tangless Insert Installation
Series
Heli-Coil
Includes
Gage Style Tangless Installation Tool Mandrel
For Use With
6-32 Heli-Coil(R)Tangless Inserts
Thread Type
UNC
Construction
Machined
Material
Steel
Compatible Insert Type
Helical Inserts
Tool Type
Threaded Mandrel for Tangless Inserts
Compatible Thread Direction
Right Hand
Compatible Insert Style
Tangless
System of Measurement
Inch
Compatible Thread Type
Coarse
Description
Mandrel, Compatible External Thread Size #6-32, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #6-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 6 in, System of Measurement Inch, Tool Type Threaded Mandrel for Tangless Inserts
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.