Zoro Homepage

METRIC POINT OF PURCH DISPLAY ASST

  • Mfr # HE5829

  • Zoro # G902123194


product price: $397.99
/ea
Free Shipping & Returns

Key Features

System of Measurement
Metric
Size
M6-1.00, M8-1.25, M9-1.25, M10-1.50, M10-1.25, M11-1.25
Number of Pieces
12
Includes
(1) M6-1.00, (1) M8-1.25, (1) M9-1.25, (1) M10-1.50, (1) M10-1.25, (1) M11-1.25 Metric Thread Repair Kit, (6) Package Insert
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HE5829
Zoro #
G902123194
UPC #
-
Country of Origin
Unknown

Dimensions

Size
M6-1.00, M8-1.25, M9-1.25, M10-1.50, M10-1.25, M11-1.25

Details

System of Measurement
Metric
Item
Point of Purchase Display
Number of Pieces
12
Includes
(1) M6-1.00, (1) M8-1.25, (1) M9-1.25, (1) M10-1.50, (1) M10-1.25, (1) M11-1.25 Metric Thread Repair Kit, (6) Package Insert

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.