Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Non-Captive Prewinder, Steel, 1-3/8-12

  • Mfr # 535-22

  • Zoro # G2245555


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Type
Non-Captive Prewinder Type IV
Use With Internal Thread Size
1 3/8"-12
Application
General Purpose
Series
Heli-Coil
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
535-22
Zoro #
G2245555
UPC #
-
Country of Origin
United States

Dimensions

Use With Internal Thread Size
1 3/8"-12
Overall Length
7 3/8 in
Compatible External Thread Size
1 3/8"-12
Compatible Internal Thread Size
1 3/8"-12

Details

Item
Insert Installation Tool
Type
Non-Captive Prewinder Type IV
Application
General Purpose
Series
Heli-Coil
Material
Steel
Thread Type
UNF
For Use With
For Use With Free Running and Screw Locking Inserts
Compatible Insert Style
Tanged
Compatible Insert Type
Helical Inserts
Compatible Thread Direction
Right Hand
Tool Type
Prewinder Type IV
System of Measurement
Inch
Compatible Thread Type
Fine

Description

Insert Installation Tool, Compatible External Thread Size 1 3/8 In.-12, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1 3/8 In.-12, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 7 3/8 in, System of Measurement Inch, Tool Type Prewinder Type IV, Includes -

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.